Beli masterlock safety padlock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MasterLock Deluxe Lockout Station
    Mulai

    Rp21.999.900

    MasterLock Deluxe Lockout Station
    Deskripsi:
    The Master Lock No. S1900VE410 Deluxe Safety Lockout Station, Valve and Electrical, is a deluxe capacity station with a durable construction to ensure long life in manufacturing facilities. Designed for departmental lockout needs, the station includes 16 hanger clips that each hold 2 safety padlocks or lockout hasps, and holes along the bottom made for optional peg hook hangers to hang bulky devices. Moveable dividers in top and bottom trays help organize devices. The lower section can hold a total of 150 lockout tags, with each compartment holding 25 lockout tags. The station includes a cover to keep out dust and grime. It can be locked using a combination padlock to limit access to authorized employees. The unit measures 23.5 in wide x 27 in tall x 4.5 in deep (596mm x 685 mm x 114mm). It comes equipped with 410RED Zenex™ Thermoplastic Padlocks, hasps, lockout tags and high-use valve and electrical lockout devices.
  2. MasterLock Dial Assortment Combination
    Mulai

    Rp259.900

    MasterLock Dial Assortment Combination
    Deskripsi:
    The Master Lock No. 1503EURD Padlock with Preset Combination features a 48mm wide stainless steel body for durability. The 7mm diameter shackle is 19mm long and made of hardened steel, offering extra resistance to cutting and sawing. The 3-digit combinati
    atribut:
    • Body Width: 48mm
    • Shackle Dimensions: A: 7mm, B: 19mm, C: 21mm
  3. Lototo Safety Loto Padlock Station (Lemari Kunci)
    Mulai

    Rp5.499.900

    Lototo Safety Loto Padlock Station (Lemari Kunci)
    Deskripsi:
    Komplit set LOTOTO L1483BPL410Isi : L1483 1pcsL410Red 10pcsL420 2pcsL421 2pcsL497A 2pack
  4. Lototo Padlock L410 (Gembok)
    Mulai

    Rp159.900

    Lototo Padlock L410 (Gembok)
    Deskripsi:
    LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.
    atribut:
    • wide (mm): 38 (1 1/2inch)
    • Shackle Clearence (mm): 38 (1 1/2inch)
    • Body Height (mm): 44 (1 3/4inch)
    • Body Material: Nylon
    • Diameter Shackle (mm): 6 (1/4inch)
    • Shackle Material: Steel
  5. MasterLock Gembok Kombinasi General Security
    Mulai

    Rp209.900

    MasterLock Gembok Kombinasi General Security
    atribut:
    • Body Width: 48mm
    • Shackle Dimensions: A: 7mm, B: 19mm, C: 21mm
  6. Lototo Ball Valve Lockout (Pengunci Katup)
    Mulai

    Rp189.900

    Lototo Ball Valve Lockout (Pengunci Katup)
    Deskripsi:
    LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
  7. MasterLock Padlock Laminated Steel Safety (Gembok)
    Mulai

    Rp259.900

    MasterLock Padlock Laminated Steel Safety (Gembok)
    Deskripsi:
    The Master Lock No. 1SSKADLH Stainless Steel Padlock features a 1-3/4inch (44mm) wide laminated stainless steel body for maximum strength, reliability, and weather resistance. The 5/16inch (8mm) diameter shackle is 2inch (51mm) long and made of stainless
  8. MasterLock Padlock Station (Gembok)
    Mulai

    Rp4.999.900

    MasterLock Padlock Station (Gembok)
    Deskripsi:
    The Master Lock No. 1484BP1106 Safety Lockout Covered Padlock Station includes 20 American Lock No. A1106RED anodized aluminum keyed different padlocks. Padlock station features integrated, one-piece molded construction to eliminate loose parts and resili
  9. Lototo Lockout Hasp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Lototo Lockout Hasp
    Deskripsi:
    LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
  10. Lototo Circuit Breaker Lockout (Pemutus Sirkuit)
    Mulai

    Rp79.900

    Lototo Circuit Breaker Lockout (Pemutus Sirkuit)
    Deskripsi:
    LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
  11. MasterLock Rotating Gate Valve Lockout
    Mulai

    Rp999.900

    MasterLock Rotating Gate Valve Lockout
    Deskripsi:
    The Master Lock No. 481 Rotating Gate Valve Lockout Device features a 1-1/2inch (38mm) depth and 1-1/2inch (38mm) stem opening for 2inch (51mm) to 5inch (127mm) diameter valve handles to surround the valve operating handle to protect against accidental va
    atribut:
    • Color: Red
  12. Lototo Safety Tag (Label Pengunci)
    Mulai

    Rp23.900

    Lototo Safety Tag (Label Pengunci)
    Deskripsi:
    LOTOTO L497A IND Safety Tags Lockout Tagout, Safety Tags PVC material to resist water, grease and extreme temperatures. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.
    atribut:
    • Material: PVC
  13. MasterLock Safety Hasp Steel Jaws
    Mulai

    Rp169.900

  14. MasterLock Labeled Snap On Lock Out Hasp
    Mulai

    Rp449.900

    MasterLock Labeled Snap On Lock Out Hasp
    atribut:
    • Size: 1-3/4inchx2-1/8inch
    • Color: Red
Daftar Harga masterlock safety padlock Terbaru October 2026
MasterLock Deluxe Lockout StationRp21.999.900
MasterLock Dial Assortment CombinationRp259.900
MasterLock Adjustable Ball Valve LockoutRp839.900
MASTER LOCK Padlock Lockout (Gembok)Rp289.900
Lototo Safety Loto Padlock Station (Lemari Kunci)Rp5.499.900
MasterLock Padlock Safety Thermoplastic (Gembok)Rp309.900
Lototo Padlock L410 (Gembok)Rp159.900
MasterLock Gembok Kombinasi General SecurityRp209.900
Lototo Ball Valve Lockout (Pengunci Katup)Rp189.900
MasterLock Padlock Laminated Steel Safety (Gembok)Rp259.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)